Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amore AMO-2341 Area Rug , With Fringe

  • Mfr # AMO2341-710RD

  • Zoro # G810336891


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Color
Deep Teal, Navy, Ivory, Dark Blue, Slate
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.35 in
Length (In.)
94.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMO2341-710RD
Zoro #
G810336891
UPC #
889292478649
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Length (In.)
94.09 in
Width (In.)
94.09 in
Thickness
0.55 in
Size
7 ft 10 in x 7 ft 10 in

Details

Color
Deep Teal, Navy, Ivory, Dark Blue, Slate
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polyester
Includes
Care Label
Weight
18.44 lb
Features
Has Fringe
Printed Design
No
Has Fringe
Yes
Outdoor Safe
No
High Traffic Compatible
Yes
Style
Modern
Primary Color
Light Grey
High/Low Texture
No
Construction
Machine Woven
Backing
No Backing
Machine Washable
No
Durable/Performance Rated
No

Description

The Amore area rug is the perfect way to bring a modern touch to your home decor. This stunning machine-woven piece is crafted from high-quality polyester and made in Turkey, ensuring superior comfort and durability. The medium pile makes it an ideal choice for high traffic areas, while the fringe adds a unique decorative element. Plus, we recommend using with a rug pad for extra cushioning and stability. Transform any room into an elegant living space with this beautiful piece of art!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.