
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AHM2300-268
Zoro #
G710336960
UPC #
889292255936
Country of Origin
India
Dimensions
Pile Height
1.75 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
2 in
Details
Color
Sky Blue, Seafoam, Off-White, Mustard, Ice Blue, Pale Blue
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Weight
13.2 lb
Includes
Care Label
Features
Handmade
Primary Color
Light Grey
High/Low Texture
No
Backing
No Backing
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Has Fringe
Yes
Printed Design
No
Sub Style
Minimalist
Style
Modern
Outdoor Safe
No
Construction
Hand Woven
Description
This modern Anaheim area rug is the perfect way to elevate your home decor. The hand woven construction of this luxurious piece is made from soft Polyester with a plush pile and lustrous sheen for a stunning look in any space. The fringe adds an extra touch of style and the recommended rug pad will help keep it in place. Assembling this rug is easy, just lay it out and enjoy its beauty! For best results, spot clean only with mild detergent when necessary. Add an instant upgrade to your home with this beautiful Anaheim area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.