
Anaheim AHM-2300 Handmade Area Rug
Mfr # AHM2300-576
Zoro # G710336809
product price: $690.00
/ea
Free Shipping & Returns
Key Features
Color
Sky Blue, Seafoam, Off-White, Mustard, Ice Blue, Pale Blue
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
1.75 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AHM2300-576
Zoro #
G710336809
UPC #
889292255950
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
1.75 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
2 in
Details
Color
Sky Blue, Seafoam, Off-White, Mustard, Ice Blue, Pale Blue
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
24.75 lb
Durable/Performance Rated
No
Backing
No Backing
Construction
Hand Woven
High/Low Texture
No
Has Fringe
Yes
Printed Design
No
Primary Color
Light Grey
High Traffic Compatible
Yes
Sub Style
Minimalist
Outdoor Safe
No
Machine Washable
No
Description
This modern Anaheim area rug is the perfect way to elevate your home decor. The hand woven construction of this luxurious piece is made from soft Polyester with a plush pile and lustrous sheen for a stunning look in any space. The fringe adds an extra touch of style and the recommended rug pad will help keep it in place. Assembling this rug is easy, just lay it out and enjoy its beauty! For best results, spot clean only with mild detergent when necessary. Add an instant upgrade to your home with this beautiful Anaheim area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.