Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anaheim AHM-2302 Handmade Area Rug

  • Mfr # AHM2302-3656

  • Zoro # G410337182


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Size
3 ft 6 in x 5 ft 6 in
Color
Red, Pink, Blush, Off-White, Tan, Dark Brown
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHM2302-3656
Zoro #
G410337182
UPC #
889292256063
Country of Origin
India

Dimensions

Size
3 ft 6 in x 5 ft 6 in
Pile Height
1.75 in
Length (In.)
66 in
Width (In.)
42 in
Thickness
2 in

Details

Color
Red, Pink, Blush, Off-White, Tan, Dark Brown
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
12.71 lb
Features
Handmade
High Traffic Compatible
Yes
Machine Washable
No
Outdoor Safe
No
Construction
Hand Woven
Durable/Performance Rated
No
Primary Color
Rose Gold
High/Low Texture
No
Sub Style
Minimalist
Backing
No Backing
Printed Design
No
Has Fringe
Yes

Description

This modern Anaheim area rug is the perfect way to elevate your home decor. The hand woven construction of this luxurious piece is made from soft Polyester with a plush pile and lustrous sheen for a stunning look in any space. The fringe adds an extra touch of style and the recommended rug pad will help keep it in place. Assembling this rug is easy, just lay it out and enjoy its beauty! For best results, spot clean only with mild detergent when necessary. Add an instant upgrade to your home with this beautiful Anaheim area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.