
Andorra ARD-2300 Machine Crafted Area Rug
Mfr # ARD2300-5373
Zoro # G710337059
product price: $285.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Off-White, Charcoal, Medium Brown
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Cotton
Pile Height
0.71 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARD2300-5373
Zoro #
G710337059
UPC #
889292135405
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.71 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.87 in
Details
Color
Beige, Off-White, Charcoal, Medium Brown
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Weight
16.67 lb
Includes
Care Label
Primary Color
Light Grey
Machine Washable
No
High/Low Texture
No
Backing
No Backing
Printed Design
No
Durable/Performance Rated
No
Construction
Machine Woven
Sub Style
Minimalist
Has Fringe
No
High Traffic Compatible
Yes
Outdoor Safe
No
Description
The Andorra area rug is the perfect addition to any modern living space. With a minimalist modern style, this rug brings beauty and sophistication into your home while also providing superior comfort. Crafted from a blend of polypropylene and polyester for long-lasting quality, it has been machine woven in Turkey for unparalleled craftsmanship. The high pile of this rug adds a luxurious texture that will make your interior design stand out. Plus, the recommended use with a rug pad adds extra cushioning and stability for added enjoyment. For easy maintenance, spot clean with mild detergent when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.