
Andorra ARD-2301 Machine Crafted Area Rug
Mfr # ARD2301-71010
Zoro # G010336998
product price: $575.00
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Charcoal, Gray, Off-White, Aqua
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Cotton
Pile Height
0.71 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARD2301-71010
Zoro #
G010336998
UPC #
889292135450
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.71 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.87 in
Details
Color
Dark Blue, Charcoal, Gray, Off-White, Aqua
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
34.67 lb
Includes
Care Label
Features
Machine Crafted
High/Low Texture
No
Has Fringe
No
Primary Color
Metallic - Silver
High Traffic Compatible
Yes
Machine Washable
No
Outdoor Safe
No
Construction
Machine Woven
Durable/Performance Rated
No
Sub Style
Minimalist
Backing
No Backing
Printed Design
No
Description
The Andorra area rug is the perfect addition to any modern living space. With a minimalist modern style, this rug brings beauty and sophistication into your home while also providing superior comfort. Crafted from a blend of polypropylene and polyester for long-lasting quality, it has been machine woven in Turkey for unparalleled craftsmanship. The high pile of this rug adds a luxurious texture that will make your interior design stand out. Plus, the recommended use with a rug pad adds extra cushioning and stability for added enjoyment. For easy maintenance, spot clean with mild detergent when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.