
Andorra ARD-2302 Machine Crafted Area Rug
Mfr # ARD2302-23
Zoro # G410336864
product price: $65.00
/eaKey Features
Color
Charcoal, Gray, Beige, Off-White, Medium Brown
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Cotton
Pile Height
0.71 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARD2302-23
Zoro #
G410336864
UPC #
889292135474
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.71 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.87 in
Details
Color
Charcoal, Gray, Beige, Off-White, Medium Brown
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
2.56 lb
High/Low Texture
No
Machine Washable
No
Backing
No Backing
Has Fringe
No
Construction
Machine Woven
Printed Design
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Sub Style
Minimalist
Primary Color
Pale Slate
Outdoor Safe
No
Description
Featuring a minimalist modern style, the Andorra collection area rug is an exquisite addition to any space. This high pile rug is machine woven in Turkey from a durable blend of polypropylene and polyester, ensuring it's as sturdy as it is stylish. The Andorra rug is designed to offer comfort and elegance while withstanding high traffic areas in your home. Although it boasts a luxurious feel underfoot, maintenance is made easy by spot cleaning with mild detergent. To ensure optimal performance and to prevent slipping, we recommend using this rug with a pad underneath. Elevate your living space with this sophisticated piece from our Andorra collection!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.