
Andorra ARD-2303 Machine Crafted Area Rug
Mfr # ARD2303-23
Zoro # G510336832
product price: $65.00
/eaKey Features
Color
Beige, Off-White, Charcoal, Gray
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Pile Height
0.71 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARD2303-23
Zoro #
G510336832
UPC #
889292135511
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.71 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.87 in
Details
Color
Beige, Off-White, Charcoal, Gray
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Weight
2.56 lb
Includes
Care Label
Sub Style
Bohemian
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No
Primary Color
Light Silver
Backing
No Backing
Machine Washable
No
Printed Design
No
Outdoor Safe
No
High Traffic Compatible
Yes
Construction
Machine Woven
Description
This luxurious Andorra area rug will bring global style to your home. This beautiful piece is made of high-quality Polypropylene and features a machine woven construction. It's crafted in Turkey, where the art of rug-making has been perfected over centuries. Its high pile creates a soft texture and its global design provides a unique look that will add character to any room. For best results, we recommend you pair this rug with a rug pad for added comfort and stability. Professional cleaning is recommended for optimal care and maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.