
Andorra ARD-2303 Machine Crafted Area Rug
Mfr # ARD2303-71010
Zoro # G510336795
product price: $575.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Off-White, Charcoal, Gray
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Pile Height
0.71 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARD2303-71010
Zoro #
G510336795
UPC #
889292135535
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.71 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.87 in
Details
Color
Beige, Off-White, Charcoal, Gray
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Weight
34.67 lb
Features
Machine Crafted
Includes
Care Label
Construction
Machine Woven
High/Low Texture
No
Machine Washable
No
Backing
No Backing
Has Fringe
No
Sub Style
Bohemian
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Primary Color
Light Silver
Printed Design
No
Description
This luxurious Andorra area rug will bring global style to your home. This beautiful piece is made of high-quality Polypropylene and features a machine woven construction. It's crafted in Turkey, where the art of rug-making has been perfected over centuries. Its high pile creates a soft texture and its global design provides a unique look that will add character to any room. For best results, we recommend you pair this rug with a rug pad for added comfort and stability. Professional cleaning is recommended for optimal care and maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.