
Andorra ARD-2305 Machine Crafted Area Rug
Mfr # ARD2305-23
Zoro # G510336825
product price: $65.00
/eaKey Features
Color
Charcoal, Gray, Off-White, Beige, Medium Brown
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Cotton
Pile Height
0.71 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARD2305-23
Zoro #
G510336825
UPC #
889292135597
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.71 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.87 in
Details
Color
Charcoal, Gray, Off-White, Beige, Medium Brown
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
2.56 lb
Features
Machine Crafted
Includes
Care Label
Outdoor Safe
No
Construction
Machine Woven
Has Fringe
No
Backing
No Backing
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
Sub Style
Minimalist
Machine Washable
No
Primary Color
Pale Slate
Description
This Andorra area rug is the perfect combination of modern style and durable construction. It's made of a polypropylene and polyester blend, machine-woven in Turkey for maximum longevity. The high pile adds softness underfoot, making it ideal for living rooms or bedrooms. To ensure your rug stays in place, we recommend using a rug pad not included. For best results, professional rug cleaning only is recommended for this product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.