Zoro Homepage

Andorra ARD-2305 Machine Crafted Area Rug

  • Mfr # ARD2305-5373

  • Zoro # G610336954


product price: $285.00
/ea
Free Shipping & Returns

Key Features

Color
Charcoal, Gray, Off-White, Beige, Medium Brown
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Cotton
Pile Height
0.71 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARD2305-5373
Zoro #
G610336954
UPC #
889292135603
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.71 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.87 in

Details

Color
Charcoal, Gray, Off-White, Beige, Medium Brown
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
16.67 lb
Features
Machine Crafted
Construction
Machine Woven
Machine Washable
No
Has Fringe
No
Backing
No Backing
Printed Design
No
High Traffic Compatible
Yes
High/Low Texture
No
Sub Style
Minimalist
Primary Color
Pale Slate
Outdoor Safe
No
Durable/Performance Rated
No

Description

This Andorra area rug is the perfect combination of modern style and durable construction. It's made of a polypropylene and polyester blend, machine-woven in Turkey for maximum longevity. The high pile adds softness underfoot, making it ideal for living rooms or bedrooms. To ensure your rug stays in place, we recommend using a rug pad not included. For best results, professional rug cleaning only is recommended for this product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.