Zoro Homepage

Andorra ARD-2305 Machine Crafted Area Rug

  • Mfr # ARD2305-71010

  • Zoro # G410337205


product price: $575.00
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Charcoal, Gray, Off-White, Beige, Medium Brown
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Cotton
Pile Height
0.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARD2305-71010
Zoro #
G410337205
UPC #
889292135610
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.71 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.87 in

Details

Color
Charcoal, Gray, Off-White, Beige, Medium Brown
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
34.67 lb
Machine Washable
No
High/Low Texture
No
Outdoor Safe
No
Sub Style
Minimalist
Construction
Machine Woven
Has Fringe
No
Backing
No Backing
Printed Design
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Primary Color
Pale Slate

Description

This Andorra area rug is the perfect combination of modern style and durable construction. It's made of a polypropylene and polyester blend, machine-woven in Turkey for maximum longevity. The high pile adds softness underfoot, making it ideal for living rooms or bedrooms. To ensure your rug stays in place, we recommend using a rug pad not included. For best results, professional rug cleaning only is recommended for this product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.