
Andorra ARD-2306 Machine Crafted Area Rug
Mfr # ARD2306-71010
Zoro # G110337161
product price: $581.99
/ea
Free Shipping & Returns
Key Features
Color
Gray, Charcoal, Off-White, Beige, Medium Brown
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Cotton
Pile Height
0.71 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARD2306-71010
Zoro #
G110337161
UPC #
889292135658
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.71 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.87 in
Details
Color
Gray, Charcoal, Off-White, Beige, Medium Brown
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
34.67 lb
Primary Color
Silver
High/Low Texture
No
Printed Design
No
Backing
No Backing
Outdoor Safe
No
Construction
Machine Woven
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
No
Sub Style
Minimalist
High Traffic Compatible
Yes
Description
Bring a touch of modern elegance to your living space with the Andorra area rug. Featuring a minimalist modern design, this stunning area rug will instantly enhance any room in your home. Crafted from high-quality polypropylene and polyester for a soft feel and lasting durability, this machine-woven rug is made in Turkey for superior craftsmanship and quality. With its high pile, this gorgeous rug will add texture and warmth to any space while providing comfort underfoot. For added convenience, it?s recommended that you use with a rug pad sold separately. To keep it looking great, spot clean with mild detergent as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.