
Andorra ARD-2307 Machine Crafted Area Rug
Mfr # ARD2307-23
Zoro # G210337122
product price: $65.00
/eaKey Features
Color
Gray, Charcoal, Off-White, Beige
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Pile Height
0.71 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARD2307-23
Zoro #
G210337122
UPC #
889292135672
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.71 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.87 in
Details
Color
Gray, Charcoal, Off-White, Beige
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
2.56 lb
High/Low Texture
No
Printed Design
No
Durable/Performance Rated
No
Backing
No Backing
Primary Color
Light Silver
Machine Washable
No
Construction
Machine Woven
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
No
Sub Style
Bohemian
Description
Brighten up your living space with this Andorra area rug. Its global style adds an exotic feel to any room, while its high pile and machine-woven construction ensures that it stands the test of time. Made of polypropylene in Turkey, this area rug is designed for durability and comfort. For best results, use with a rug pad not included. Care: Professional rug cleaning only. Bring a touch of the world into your home with this beautiful Andorra area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.