
Andorra ARD-2307 Machine Crafted Area Rug
Mfr # ARD2307-5373
Zoro # G110337222
product price: $285.00
/ea
Free Shipping & Returns
Key Features
Color
Gray, Charcoal, Off-White, Beige
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Pile Height
0.71 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARD2307-5373
Zoro #
G110337222
UPC #
889292135689
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.71 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.87 in
Details
Color
Gray, Charcoal, Off-White, Beige
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
16.67 lb
Printed Design
No
Sub Style
Bohemian
Machine Washable
No
Backing
No Backing
High Traffic Compatible
Yes
Construction
Machine Woven
Outdoor Safe
No
Primary Color
Light Silver
High/Low Texture
No
Has Fringe
No
Durable/Performance Rated
No
Description
Brighten up your living space with this Andorra area rug. Its global style adds an exotic feel to any room, while its high pile and machine-woven construction ensures that it stands the test of time. Made of polypropylene in Turkey, this area rug is designed for durability and comfort. For best results, use with a rug pad not included. Care: Professional rug cleaning only. Bring a touch of the world into your home with this beautiful Andorra area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.