
Andorra ARD-2308 Machine Crafted Area Rug
Mfr # ARD2308-23
Zoro # G510337228
product price: $65.00
/eaKey Features
Color
Gray, Charcoal, Off-White, Beige
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Pile Height
0.71 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARD2308-23
Zoro #
G510337228
UPC #
889292135719
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.71 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.87 in
Details
Color
Gray, Charcoal, Off-White, Beige
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
2.56 lb
Features
Machine Crafted
Machine Washable
No
Backing
No Backing
High Traffic Compatible
Yes
Construction
Machine Woven
Sub Style
Bohemian
Primary Color
Grey
High/Low Texture
No
Has Fringe
No
Printed Design
No
Durable/Performance Rated
No
Outdoor Safe
No
Description
Introducing the Andorra area rug by Bohemian Global! This exquisite machine woven rug is crafted from durable polypropylene and made in Turkey. The high pile makes it irresistibly soft to the touch, while its intricate design brings a global-inspired style to your home. The vibrant colors will brighten up any room, whether you pair it with modern or traditional decor. For optimal performance and longevity, we recommend using this area rug with a rug pad. Spot clean with mild detergent when necessary for easy maintenance and upkeep. Add an exotic touch to your space today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.