
Andorra ARD-2309 Machine Crafted Area Rug
Mfr # ARD2309-5373
Zoro # G810344445
product price: $285.00
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Off-White, Gray
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Pile Height
0.71 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARD2309-5373
Zoro #
G810344445
UPC #
889292135764
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.71 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.87 in
Details
Color
Charcoal, Off-White, Gray
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Weight
16.67 lb
Includes
Care Label
Sub Style
Bohemian
Printed Design
No
Primary Color
Pewter
Outdoor Safe
No
Durable/Performance Rated
No
Machine Washable
No
High/Low Texture
No
Construction
Machine Woven
Backing
No Backing
High Traffic Compatible
Yes
Has Fringe
No
Description
This stunning Andorra area rug offers a unique look to any room. The global style and polypropylene construction make this high-pile rug an eye-catching addition to your home. The machine woven construction ensures that this rug is made with the utmost care and durability, making it perfect for years of use. Made in Turkey, this rug requires professional rug cleaning only for easy maintenance. For added comfort, pair this piece with a rug pad not included for a luxurious feel underfoot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.