
Andorra ARD-2311 Machine Crafted Area Rug
Mfr # ARD2311-71010
Zoro # G810344544
product price: $575.00
/ea
Free Shipping & Returns
Key Features
Color
Aqua, Dark Blue, Medium Brown, Charcoal, Gray
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Cotton
Pile Height
0.71 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARD2311-71010
Zoro #
G810344544
UPC #
889292135856
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.71 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.87 in
Details
Color
Aqua, Dark Blue, Medium Brown, Charcoal, Gray
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
34.67 lb
Features
Machine Crafted
Backing
No Backing
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Outdoor Safe
No
Has Fringe
No
Printed Design
No
Sub Style
Minimalist
Construction
Machine Woven
Machine Washable
No
Primary Color
Pewter
Description
Bring a modern, sophisticated look to your home with the Andorra area rug. Crafted in Turkey from a blend of Polypropylene and Polyester, this high pile rug is machine woven for long lasting durability. The perfect choice for contemporary spaces, this piece offers a sleek and stylish addition to any living area or bedroom. For best results, pair with a non-slip rug pad not included. Professional cleaning only is recommended for care.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.