Zoro Homepage

Angora ANG-2301 Machine Crafted Area Rug

  • Mfr # ANG2301-71010

  • Zoro # G610344492


product price: $465.00
/ea
Free Shipping & Returns

Key Features

Color
Oatmeal
Style
Modern
Material
Face: 100% Polyester
Pile Height
2.76 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANG2301-71010
Zoro #
G610344492
UPC #
889292289108
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
2.76 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
3.15 in

Details

Color
Oatmeal
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
33.88 lb
Backing
No Backing
Machine Washable
No
Sub Style
Minimalist
Durable/Performance Rated
No
Printed Design
No
Construction
Machine Woven
High Traffic Compatible
Yes
Outdoor Safe
No
High/Low Texture
No
Has Fringe
No
Primary Color
Ash

Description

This Angora area rug is perfect for any modern home. Made of Polyester, this plush pile rug is machine woven in Turkey for quality and durability. It features a soft texture that provides a luxurious feel underfoot. Use with a rug pad to secure the rug and protect your floors from scratches and damage. For best results, professional cleaning is recommended. Make a bold statement in your home with this beautiful Angora area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.