
Angora ANG-2304 Machine Crafted Area Rug
Mfr # ANG2304-71010
Zoro # G910345632
product price: $465.00
/ea
Free Shipping & Returns
Key Features
Color
Cream
Style
Modern
Material
Face: 100% Polyester
Pile Height
2.76 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ANG2304-71010
Zoro #
G910345632
UPC #
889292289351
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
2.76 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
3.15 in
Details
Color
Cream
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Weight
33.88 lb
Includes
Care Label
Features
Machine Crafted
Outdoor Safe
No
High Traffic Compatible
Yes
Construction
Machine Woven
Backing
No Backing
Machine Washable
No
Durable/Performance Rated
No
Has Fringe
No
Sub Style
Minimalist
High/Low Texture
No
Printed Design
No
Primary Color
Off-White
Description
The Angora area rug is the perfect addition to any modern minimalist home. With its plush pile and machine woven construction, this stunning piece will bring a warm and inviting feeling to your living space. Made of polyester in Turkey, you can be sure that your area rug will stand up to foot traffic for years to come. The Angora is easy to care for ? simply spot clean with mild detergent when needed. For extra cushioning and protection, we recommend using an area rug pad with this product. Transform your living room into the modern oasis of your dreams with the addition of the Angora area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.