Zoro Homepage

Angora ANG-2304 Machine Crafted Area Rug

  • Mfr # ANG2304-710SQ

  • Zoro # G910345625


product price: $420.00
/ea
Free Shipping & Returns

Key Features

Color
Cream
Shape
Square
Material
Face: 100% Polyester
Pile Height
2.76 in
Length (In.)
94.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANG2304-710SQ
Zoro #
G910345625
UPC #
889292289368
Country of Origin
Turkey

Dimensions

Pile Height
2.76 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Size
7 ft 10 in x 7 ft 10 in
Thickness
3.15 in

Details

Color
Cream
Shape
Square
Material
Face: 100% Polyester
Includes
Care Label
Weight
26.66 lb
Features
Machine Crafted
Primary Color
Off-White
Style
Modern
Construction
Machine Woven
Machine Washable
No
Backing
No Backing
High Traffic Compatible
Yes
High/Low Texture
No
Outdoor Safe
No
Durable/Performance Rated
No
Sub Style
Minimalist
Has Fringe
No
Printed Design
No

Description

The Angora area rug is the perfect addition to any modern minimalist home. With its plush pile and machine woven construction, this stunning piece will bring a warm and inviting feeling to your living space. Made of polyester in Turkey, you can be sure that your area rug will stand up to foot traffic for years to come. The Angora is easy to care for ? simply spot clean with mild detergent when needed. For extra cushioning and protection, we recommend using an area rug pad with this product. Transform your living room into the modern oasis of your dreams with the addition of the Angora area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.