
Angora ANG-2305 Machine Crafted Area Rug
Mfr # ANG2305-679
Zoro # G910345267
product price: $400.00
/ea
Free Shipping & Returns
Key Features
Color
Red
Style
Modern
Material
Face: 100% Polyester
Pile Height
2.76 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ANG2305-679
Zoro #
G910345267
UPC #
889292289412
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
2.76 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
3.15 in
Details
Color
Red
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
25.46 lb
Features
Machine Crafted
Machine Washable
No
High Traffic Compatible
Yes
Backing
No Backing
Sub Style
Minimalist
Durable/Performance Rated
No
Primary Color
Burgundy
Construction
Machine Woven
Has Fringe
No
Printed Design
No
High/Low Texture
No
Outdoor Safe
No
Description
This Angora area rug is perfect for any modern home. Made of Polyester, this plush pile rug is machine woven in Turkey for quality and durability. It features a soft texture that provides a luxurious feel underfoot. Use with a rug pad to secure the rug and protect your floors from scratches and damage. For best results, professional cleaning is recommended. Make a bold statement in your home with this beautiful Angora area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.