
Anika ANI-1005 Machine Crafted Area Rug
Mfr # ANI1005-23
Zoro # G010346720
product price: $41.39
/eaKey Features
Color
Teal, Aqua, Dark Blue, Charcoal, Purple, Burgandy
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.11 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ANI1005-23
Zoro #
G010346720
UPC #
888473672395
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.11 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.39 in
Details
Color
Teal, Aqua, Dark Blue, Charcoal, Purple, Burgandy
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Weight
1.92 lb
Includes
Care Label
Sub Style
Updated Traditional
Has Fringe
No
Construction
Machine Woven
High/Low Texture
No
Backing
No Backing
High Traffic Compatible
Yes
Outdoor Safe
No
Printed Design
No
Machine Washable
No
Durable/Performance Rated
No
Primary Color
Blue
Description
Introducing the Anika Area Rug ? an updated traditional style that brings sophistication and warmth to your home. This piece is machine-woven from high quality polypropylene for long-lasting durability and beauty. The low pile makes it a perfect choice for high traffic areas, while its intricate design will create visual interest in any room. To ensure optimal performance, it is recommended that you pair this rug with a rug pad. For easy maintenance, spot clean with mild detergent when necessary. With the Anika Area Rug, you?ll bring classic elegance to any space!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.