Zoro Homepage

Anika ANI-1005 Machine Crafted Area Rug

  • Mfr # ANI1005-710103

  • Zoro # G810346708


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Color
Teal, Aqua, Dark Blue, Charcoal, Purple, Burgandy
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.11 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANI1005-710103
Zoro #
G810346708
UPC #
888473672418
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.11 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.39 in

Details

Color
Teal, Aqua, Dark Blue, Charcoal, Purple, Burgandy
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
26.43 lb
Features
Machine Crafted
Outdoor Safe
No
Durable/Performance Rated
No
Backing
No Backing
Has Fringe
No
Printed Design
No
Construction
Machine Woven
Machine Washable
No
Primary Color
Blue
High/Low Texture
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional

Description

Introducing the Anika Area Rug ? an updated traditional style that brings sophistication and warmth to your home. This piece is machine-woven from high quality polypropylene for long-lasting durability and beauty. The low pile makes it a perfect choice for high traffic areas, while its intricate design will create visual interest in any room. To ensure optimal performance, it is recommended that you pair this rug with a rug pad. For easy maintenance, spot clean with mild detergent when necessary. With the Anika Area Rug, you?ll bring classic elegance to any space!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.