
Anika ANI-1015 Machine Crafted Area Rug
Mfr # ANI1015-5373
Zoro # G610346663
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Color
Aqua, Teal, Dark Blue, White, Purple, Pink
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.11 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ANI1015-5373
Zoro #
G610346663
UPC #
888473672807
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.11 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Aqua, Teal, Dark Blue, White, Purple, Pink
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
12.5 lb
Machine Washable
No
High Traffic Compatible
Yes
Outdoor Safe
No
Sub Style
Updated Traditional
Primary Color
Blue
Backing
No Backing
Construction
Machine Woven
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
No
Has Fringe
No
Description
This Anika area rug will be the perfect addition to your home. With its Updated Traditional style, it is sure to add an elegant and timeless look to any room. It is made of polypropylene and is machine woven in Turkey, ensuring quality and durability for years of enjoyment. The low pile height makes it ideal for high traffic areas, so you can rest assured that it will stand up to daily wear and tear. For extra protection, use with a rug pad not included. Spot cleaning with mild detergent is recommended for easy maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.