Zoro Homepage

Anika ANI-1027 Machine Crafted Area Rug

  • Mfr # ANI1027-679

  • Zoro # G410346467


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Color
White, Light Beige, Light Brown, Aqua, Teal, Dark Blue
Style
Rustic
Material
Face: 100% Polypropylene
Pile Height
0.11 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANI1027-679
Zoro #
G410346467
UPC #
888473759324
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.11 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in

Details

Color
White, Light Beige, Light Brown, Aqua, Teal, Dark Blue
Style
Rustic
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
19.54 lb
Printed Design
No
High Traffic Compatible
Yes
Primary Color
Blue
Machine Washable
No
Construction
Machine Woven
Durable/Performance Rated
No
Sub Style
Southwestern
Outdoor Safe
No
Has Fringe
No
High/Low Texture
No
Backing
No Backing

Description

Immerse your living space in the warm, rustic charm of our Anika Southwestern Rustic Area Rug. Expertly manufactured in Turkey and machine woven from durable polypropylene, this rug is designed to withstand high traffic areas while maintaining its beautiful appearance. Its low pile construction adds a touch of elegance and comfort underfoot. To keep this rug looking its best, we recommend using it with a rug pad and spot cleaning with mild detergent when necessary. The Anika area rug is more than just a floor covering - it's an expression of style that will enhance any room it graces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.