Zoro Homepage

Anika ANI-1027 Machine Crafted Area Rug

  • Mfr # ANI1027-67SQ

  • Zoro # G210346544


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Color
White, Light Beige, Light Brown, Aqua, Teal, Dark Blue
Shape
Square
Material
Face: 100% Polypropylene
Pile Height
0.11 in
Length (In.)
78.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANI1027-67SQ
Zoro #
G210346544
UPC #
888473759331
Country of Origin
Turkey

Dimensions

Pile Height
0.11 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Size
6 ft 7 in x 6 ft 7 in
Thickness
0.39 in

Details

Color
White, Light Beige, Light Brown, Aqua, Teal, Dark Blue
Shape
Square
Material
Face: 100% Polypropylene
Weight
14.21 lb
Includes
Care Label
Features
Machine Crafted
Outdoor Safe
No
High/Low Texture
No
Construction
Machine Woven
Machine Washable
No
Primary Color
Blue
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
Printed Design
No
Backing
No Backing
Sub Style
Southwestern
Style
Rustic

Description

Immerse your living space in the warm, rustic charm of our Anika Southwestern Rustic Area Rug. Expertly manufactured in Turkey and machine woven from durable polypropylene, this rug is designed to withstand high traffic areas while maintaining its beautiful appearance. Its low pile construction adds a touch of elegance and comfort underfoot. To keep this rug looking its best, we recommend using it with a rug pad and spot cleaning with mild detergent when necessary. The Anika area rug is more than just a floor covering - it's an expression of style that will enhance any room it graces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.