
Anika ANI-1027 Machine Crafted Area Rug
Mfr # ANI1027-710RD
Zoro # G910347759
product price: $378.99
/ea
Free Shipping & Returns
Key Features
Color
White, Light Beige, Light Brown, Aqua, Teal, Dark Blue
Style
Rustic
Material
Face: 100% Polypropylene
Pile Height
0.11 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ANI1027-710RD
Zoro #
G910347759
UPC #
888473759348
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 7 ft 10 in
Pile Height
0.11 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
White, Light Beige, Light Brown, Aqua, Teal, Dark Blue
Style
Rustic
Material
Face: 100% Polypropylene
Shape
Round
Features
Machine Crafted
Weight
20.46 lb
Includes
Care Label
High/Low Texture
No
Primary Color
Blue
Backing
No Backing
Machine Washable
No
Outdoor Safe
No
Has Fringe
No
Printed Design
No
Sub Style
Southwestern
Construction
Machine Woven
High Traffic Compatible
Yes
Durable/Performance Rated
No
Description
Immerse your living space in the warm, rustic charm of our Anika Southwestern Rustic Area Rug. Expertly manufactured in Turkey and machine woven from durable polypropylene, this rug is designed to withstand high traffic areas while maintaining its beautiful appearance. Its low pile construction adds a touch of elegance and comfort underfoot. To keep this rug looking its best, we recommend using it with a rug pad and spot cleaning with mild detergent when necessary. The Anika area rug is more than just a floor covering - it's an expression of style that will enhance any room it graces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.