
Ankara AKR-2300 Machine Crafted Area Rug
Mfr # AKR2300-2773
Zoro # G010334499
product price: $72.49
/eaKey Features
Color
Gray, Taupe, Ice Blue, Dark Blue, Cream, Rust
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AKR2300-2773
Zoro #
G010334499
UPC #
192201322415
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.5 in
Details
Color
Gray, Taupe, Ice Blue, Dark Blue, Cream, Rust
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Runner
Features
Machine Crafted
Weight
3.98 lb
Includes
Care Label
Backing
No Backing
High/Low Texture
No
Durable/Performance Rated
No
Machine Washable
No
Construction
Machine Woven
High Traffic Compatible
Yes
Printed Design
No
Primary Color
Light Grey
Sub Style
Updated Traditional
Outdoor Safe
No
Has Fringe
No
Description
This Ankara area rug brings a traditional charm to any room in your home. Featuring a medium pile height and machine woven construction from Turkey, this polypropylene rug is perfect for high traffic areas. The Turkish-made design is sure to impress with its intricate details and timeless style. For best results, pair with a rug pad for added cushioning and protection of your floors. To keep the rug looking its best, professional rug cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.