
Ankara AKR-2301 Machine Crafted Area Rug
Mfr # AKR2301-5373
Zoro # G110334245
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Color
Taupe, Gray, Charcoal, Cream, Mustard, Rust
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AKR2301-5373
Zoro #
G110334245
UPC #
888473918776
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.31 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.5 in
Details
Color
Taupe, Gray, Charcoal, Cream, Mustard, Rust
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
7.7 lb
Includes
Care Label
Features
Machine Crafted
Backing
No Backing
Has Fringe
No
Sub Style
Updated Traditional
Printed Design
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Construction
Machine Woven
Outdoor Safe
No
High/Low Texture
No
Primary Color
Brown
Machine Washable
No
Description
This Ankara area rug brings a traditional charm to any room in your home. Featuring a medium pile height and machine woven construction from Turkey, this polypropylene rug is perfect for high traffic areas. The Turkish-made design is sure to impress with its intricate details and timeless style. For best results, pair with a rug pad for added cushioning and protection of your floors. To keep the rug looking its best, professional rug cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.