
Ankara AKR-2302 Machine Crafted Area Rug
Mfr # AKR2302-5373
Zoro # G510334357
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Ice Blue, Cream, Gray, Taupe, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AKR2302-5373
Zoro #
G510334357
UPC #
888473918806
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.31 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.5 in
Details
Color
Dark Blue, Ice Blue, Cream, Gray, Taupe, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
7.7 lb
Has Fringe
No
Construction
Machine Woven
Primary Color
Blue
Printed Design
No
High/Low Texture
No
Backing
No Backing
Outdoor Safe
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
No
Description
Welcome the Ankara area rug into your home and enjoy the timeless beauty of Updated Traditional style! This exquisite machine-woven rug is made of high-quality polypropylene for a soft feel and superior durability. Featuring a medium pile, this stunning piece can handle high traffic areas, making it ideal for any busy home. For easy maintenance, simply spot clean with mild detergent when needed. To ensure long-lasting enjoyment from your Ankara rug, be sure to use a rug pad underneath sold separately. With its vibrant colors and classic design, this stunning area rug will bring luxury and sophistication to any room in your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.