
Ankara AKR-2307 Machine Crafted Area Rug
Mfr # AKR2307-5373
Zoro # G310334588
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Cream, Taupe, Charcoal, Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AKR2307-5373
Zoro #
G310334588
UPC #
888473918950
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.31 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.5 in
Details
Color
Dark Blue, Cream, Taupe, Charcoal, Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
7.7 lb
Features
Machine Crafted
Includes
Care Label
Has Fringe
No
Printed Design
No
Machine Washable
No
Construction
Machine Woven
Backing
No Backing
Primary Color
Blue
Sub Style
Minimalist
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
No
High Traffic Compatible
Yes
Description
Introduce your home to the modern Ankara area rug. Crafted in Turkey, this beautiful piece is made of high quality Polypropylene and machine woven for a lasting construction that stands up to high traffic areas. The medium pile height offers a great feel underfoot while the modern design creates an eye-catching look for any room. For optimal performance, pair with a rug pad not included and remember to only use professional cleaning services for best results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.