
Ankara AKR-2309 Machine Crafted Area Rug
Mfr # AKR2309-53RD
Zoro # G810335047
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Color
Ice Blue, Medium Gray, Light Gray, Blue, Mustard, Dark Brown
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AKR2309-53RD
Zoro #
G810335047
UPC #
889292373302
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 5 ft 3 in
Pile Height
0.31 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.5 in
Details
Color
Ice Blue, Medium Gray, Light Gray, Blue, Mustard, Dark Brown
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Round
Features
Machine Crafted
Weight
5.79 lb
Includes
Care Label
High Traffic Compatible
Yes
Construction
Machine Woven
Sub Style
Updated Traditional
Machine Washable
No
Backing
No Backing
High/Low Texture
No
Has Fringe
No
Printed Design
No
Outdoor Safe
No
Primary Color
Light Silver
Durable/Performance Rated
No
Description
This Ankara area rug is the perfect way to add a traditional touch to your home. Made of Polypropylene, this medium pile rug is machine woven in Turkey and designed for high traffic areas. Its durable construction ensures that it can handle daily wear and tear without showing signs of wear. To ensure longevity, we recommend using a rug pad for added protection. For best results, professional rug cleaning is recommended for proper care.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.