
Ankara AKR-2310 Machine Crafted Area Rug
Mfr # AKR2310-2710
Zoro # G110334931
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Color
Ice Blue, Blue, Light Gray, Dark Brown, Cream
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AKR2310-2710
Zoro #
G110334931
UPC #
192201322606
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 10 ft
Pile Height
0.31 in
Length (In.)
120.08 in
Width (In.)
31.5 in
Thickness
0.5 in
Details
Color
Ice Blue, Blue, Light Gray, Dark Brown, Cream
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Runner
Includes
Care Label
Features
Machine Crafted
Weight
5.52 lb
Construction
Machine Woven
Durable/Performance Rated
No
Has Fringe
No
Sub Style
Updated Traditional
Primary Color
Off-White
Backing
No Backing
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
Outdoor Safe
No
High/Low Texture
No
Description
Bring a touch of traditional charm to your living space with the Ankara Area Rug. This beautiful piece from Turkey features an updated traditional design that seamlessly blends old-world aesthetics with modern convenience. Its medium pile construction ensures durability, making it ideal for high traffic areas in your home. Made of premium polypropylene and machine-woven to perfection, this rug promises enduring appeal and is easy to maintain - simply spot clean with mild detergent when necessary. We recommend using this exquisite rug with a rug pad for the best results. Invigorate your home decor with this captivating piece that merges style, comfort, and functionality effortlessly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.