
Ankara AKR-2310 Machine Crafted Area Rug
Mfr # AKR2310-5373
Zoro # G810334903
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Color
Ice Blue, Blue, Light Gray, Dark Brown, Cream
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AKR2310-5373
Zoro #
G810334903
UPC #
888473919049
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.31 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.5 in
Details
Color
Ice Blue, Blue, Light Gray, Dark Brown, Cream
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
7.7 lb
Includes
Care Label
Features
Machine Crafted
Durable/Performance Rated
No
Primary Color
Off-White
High/Low Texture
No
Outdoor Safe
No
Printed Design
No
Machine Washable
No
Construction
Machine Woven
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Backing
No Backing
Has Fringe
No
Description
Bring a touch of traditional charm to your living space with the Ankara Area Rug. This beautiful piece from Turkey features an updated traditional design that seamlessly blends old-world aesthetics with modern convenience. Its medium pile construction ensures durability, making it ideal for high traffic areas in your home. Made of premium polypropylene and machine-woven to perfection, this rug promises enduring appeal and is easy to maintain - simply spot clean with mild detergent when necessary. We recommend using this exquisite rug with a rug pad for the best results. Invigorate your home decor with this captivating piece that merges style, comfort, and functionality effortlessly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.