Zoro Homepage

Ankara AKR-2313 Machine Crafted Area Rug

  • Mfr # AKR2313-710103

  • Zoro # G910334834


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft 2 in
Color
Dark Blue, Ice Blue, Charcoal, Gray, Light Gray, Cream
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKR2313-710103
Zoro #
G910334834
UPC #
192201244557
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.31 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.5 in

Details

Color
Dark Blue, Ice Blue, Charcoal, Gray, Light Gray, Cream
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
16.82 lb
Features
Machine Crafted
Sub Style
Minimalist
High/Low Texture
No
Printed Design
No
Machine Washable
No
Construction
Machine Woven
Has Fringe
No
High Traffic Compatible
Yes
Backing
No Backing
Outdoor Safe
No
Primary Color
Light Silver
Durable/Performance Rated
No

Description

Welcome to our Ankara collection, a showcase of minimalist modern style. This area rug is machine woven from polypropylene in the heart of Turkey, creating a medium pile that's perfect for high traffic areas. The rug maintains its fresh look with simple spot cleaning using mild detergent. We also recommend the use of a rug pad for the best experience. Its sleek design makes it an ideal choice for those who appreciate modern simplicity at its finest. Add this rug to your space and experience an immediate transformation towards elegance and contemporary charm!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.