
Ankara AKR-2316 Machine Crafted Area Rug
Mfr # AKR2316-2712
Zoro # G410335126
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Ice Blue, Gray, Light Gray, Mustard
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AKR2316-2712
Zoro #
G410335126
UPC #
889292147101
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 12 ft
Pile Height
0.31 in
Length (In.)
143.7 in
Width (In.)
31.5 in
Thickness
0.5 in
Details
Color
Dark Blue, Ice Blue, Gray, Light Gray, Mustard
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Runner
Includes
Care Label
Weight
6.6 lb
Features
Machine Crafted
High Traffic Compatible
Yes
Printed Design
No
Sub Style
Minimalist
Backing
No Backing
Primary Color
Pale Slate
Construction
Machine Woven
High/Low Texture
No
Machine Washable
No
Durable/Performance Rated
No
Outdoor Safe
No
Has Fringe
No
Description
Introducing the Ankara area rug; a minimalist modern masterpiece that will add elegance and style to any space. Featuring a medium pile design, this machine-woven polypropylene rug is an excellent choice for high traffic areas. Its exquisite craftsmanship ensures a durable and long-lasting product that you'll enjoy for years to come. Plus, with its easy spot cleaning instructions, you can maintain your new addition without much hassle. Get the Ankara area rug now and experience timeless elegance in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.