
Ankara AKR-2318 Machine Crafted Area Rug
Mfr # AKR2318-5373
Zoro # G110335129
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Medium Gray, Light Gray, Light Blue, Dark Blue, Off-White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AKR2318-5373
Zoro #
G110335129
UPC #
192201290226
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.31 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.5 in
Details
Color
Charcoal, Medium Gray, Light Gray, Light Blue, Dark Blue, Off-White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
7.7 lb
Sub Style
Bohemian
Backing
No Backing
Has Fringe
No
High Traffic Compatible
Yes
Printed Design
No
Machine Washable
No
Outdoor Safe
No
High/Low Texture
No
Construction
Machine Woven
Durable/Performance Rated
No
Primary Color
Pewter
Description
Experience the captivating beauty of the Ankara Area Rug. This stunning bohemian global style rug is crafted with a medium pile, making it perfect for high traffic areas and ideal for everyday living. Its machine-woven construction from polypropylene ensures durability and long-lasting use. Designed in Turkey, this stylish area rug features an intricate pattern of unique shapes that adds texture to any space and helps create an inviting atmosphere. For easy maintenance, simply spot clean with mild detergent when needed. To ensure optimal performance, we recommend using a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.