Zoro Homepage

Ankara AKR-2322 Machine Crafted Area Rug

  • Mfr # AKR2322-710103

  • Zoro # G010334956


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Color
Camel, Charcoal, Mustard, Dusty Pink, Sky Blue, Light Gray
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKR2322-710103
Zoro #
G010334956
UPC #
192201290363
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.31 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.5 in

Details

Color
Camel, Charcoal, Mustard, Dusty Pink, Sky Blue, Light Gray
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
16.82 lb
Includes
Care Label
Machine Washable
No
Outdoor Safe
No
Primary Color
Ash
Backing
No Backing
High/Low Texture
No
Construction
Machine Woven
Printed Design
No
Has Fringe
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
High Traffic Compatible
Yes

Description

This Ankara area rug is the perfect addition to any traditional style room. Crafted with high quality Polypropylene, this medium pile rug is designed for high traffic areas and features a machine woven construction for a durable product made to last. This stunning piece is made in Turkey and should be used with a rug pad not included for best results. For easy maintenance, professional rug cleaning is recommended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.