
Ankara AKR-2324 Machine Crafted Area Rug
Mfr # AKR2324-5373
Zoro # G010334963
product price: $80.35
/ea
Free Shipping & Returns
Key Features
Color
Sky Blue, Charcoal, Off-White, Light Gray, Dusty Pink, Camel
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AKR2324-5373
Zoro #
G010334963
UPC #
192201290400
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.31 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.5 in
Details
Color
Sky Blue, Charcoal, Off-White, Light Gray, Dusty Pink, Camel
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
7.7 lb
Features
Machine Crafted
Includes
Care Label
Printed Design
No
Durable/Performance Rated
No
Has Fringe
No
Backing
No Backing
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
No
Construction
Machine Woven
Sub Style
Updated Traditional
Machine Washable
No
Primary Color
Ash
Description
This Ankara area rug is the perfect addition to any traditional style room. Crafted with high quality Polypropylene, this medium pile rug is designed for high traffic areas and features a machine woven construction for a durable product made to last. This stunning piece is made in Turkey and should be used with a rug pad not included for best results. For easy maintenance, professional rug cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.