
Ankara AKR-2326 Machine Crafted Area Rug
Mfr # AKR2326-5373
Zoro # G610335018
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Color
Rust, Charcoal, Sky Blue, Light Gray, Camel, Mustard
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AKR2326-5373
Zoro #
G610335018
UPC #
192201290462
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.31 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.5 in
Details
Color
Rust, Charcoal, Sky Blue, Light Gray, Camel, Mustard
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
7.7 lb
Features
Machine Crafted
Includes
Care Label
Outdoor Safe
No
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
No
Has Fringe
No
Backing
No Backing
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Machine Washable
No
Construction
Machine Woven
Description
Bring a classic yet timeless style to your home with the Ankara area rug. Woven in Turkey from durable polypropylene fibers, this updated traditional style rug has a medium pile height that is perfect for high-traffic areas. Its intricate design features elegant motifs that will lend a sophisticated touch to any room. To ensure lasting beauty and durability, spot clean with mild detergent when needed. For optimal performance, we recommend using with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.