Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ankara AKR-2331 Machine Crafted Area Rug

  • Mfr # AKR2331-5373

  • Zoro # G410334860


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft
Color
Dusty Pink, Rust, Mustard, Camel, Off-White, Sky Blue
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKR2331-5373
Zoro #
G410334860
UPC #
192201290615
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0.31 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.5 in

Details

Color
Dusty Pink, Rust, Mustard, Camel, Off-White, Sky Blue
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
7.7 lb
Features
Machine Crafted
Has Fringe
No
Backing
No Backing
Construction
Machine Woven
Durable/Performance Rated
No
Outdoor Safe
No
Sub Style
Updated Traditional
High/Low Texture
No
High Traffic Compatible
Yes
Printed Design
No
Primary Color
Light Silver
Machine Washable
No

Description

This Ankara area rug from Turkey is the perfect addition to your home. Its traditional style and machine woven construction provide a timeless look that won't go out of style. The medium pile makes it durable enough for high traffic areas of your home, while its Polypropylene material is soft and comfortable underfoot. To ensure longevity, we recommend using this rug with a rug pad not included. For best results, professional rug cleaning is required. Give your space an instant upgrade with this classic Turkish Ankara area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.