
Ankara AKR-2332 Machine Crafted Area Rug
Mfr # AKR2332-710RD
Zoro # G110334764
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Color
Dusty Pink, Off-White, Sky Blue, Light Gray, Charcoal, Mustard
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AKR2332-710RD
Zoro #
G110334764
UPC #
889292354769
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 7 ft 10 in
Pile Height
0.31 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.5 in
Details
Color
Dusty Pink, Off-White, Sky Blue, Light Gray, Charcoal, Mustard
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Round
Features
Machine Crafted
Includes
Care Label
Weight
13.02 lb
Primary Color
Ash
Backing
No Backing
High Traffic Compatible
Yes
Outdoor Safe
No
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
No
Construction
Machine Woven
Has Fringe
No
Printed Design
No
Sub Style
Updated Traditional
Description
Add a touch of traditional style to your home with this Ankara area rug. This medium-pile, machine-woven polypropylene rug from Turkey is perfect for high-traffic areas and is sure to make a statement in any room. For maximum protection, use with a rug pad not included. Professional rug cleaning only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.