
Ankara AKR-2332 Machine Crafted Area Rug
Mfr # AKR2332-81012
Zoro # G310334700
product price: $419.99
/ea
Free Shipping & Returns
Key Features
Color
Dusty Pink, Off-White, Sky Blue, Light Gray, Charcoal, Mustard
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AKR2332-81012
Zoro #
G310334700
UPC #
889292354783
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.31 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.5 in
Details
Color
Dusty Pink, Off-White, Sky Blue, Light Gray, Charcoal, Mustard
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
22.28 lb
Outdoor Safe
No
Has Fringe
No
Backing
No Backing
Machine Washable
No
High/Low Texture
No
High Traffic Compatible
Yes
Primary Color
Ash
Sub Style
Updated Traditional
Durable/Performance Rated
No
Construction
Machine Woven
Printed Design
No
Description
Add a touch of traditional style to your home with this Ankara area rug. This medium-pile, machine-woven polypropylene rug from Turkey is perfect for high-traffic areas and is sure to make a statement in any room. For maximum protection, use with a rug pad not included. Professional rug cleaning only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.