Zoro Homepage

Ankara AKR-2334 Machine Crafted Area Rug

  • Mfr # AKR2334-5373

  • Zoro # G510335705


product price: $80.35
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft
Color
Dusty Pink, Sky Blue, Light Gray, Off-White, Mustard, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKR2334-5373
Zoro #
G510335705
UPC #
192201290707
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0.31 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.5 in

Details

Color
Dusty Pink, Sky Blue, Light Gray, Off-White, Mustard, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
7.7 lb
Features
Machine Crafted
Primary Color
Light Grey
Backing
No Backing
Printed Design
No
High/Low Texture
No
Machine Washable
No
Sub Style
Updated Traditional
Has Fringe
No
Construction
Machine Woven
Durable/Performance Rated
No
High Traffic Compatible
Yes
Outdoor Safe
No

Description

This Ankara area rug is the perfect way to add a traditional touch to any room. Crafted of machine-woven polypropylene, this medium pile rug is designed for high traffic areas and will stand up to daily wear and tear. Perfectly sized for an entryway, living room, or bedroom, this area rug will provide years of enjoyment with minimal upkeep. Made in Turkey, this piece requires professional cleaning only and should be used with a rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.