
Ankara AKR-2336 Machine Crafted Area Rug
Mfr # AKR2336-81012
Zoro # G910335909
product price: $423.99
/ea
Free Shipping & Returns
Key Features
Color
Dusty Pink, Sky Blue, Off-White, Light Gray, Charcoal, Mustard
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AKR2336-81012
Zoro #
G910335909
UPC #
889292373449
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.31 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.5 in
Details
Color
Dusty Pink, Sky Blue, Off-White, Light Gray, Charcoal, Mustard
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
22.28 lb
Primary Color
Ash
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
No
Sub Style
Updated Traditional
Construction
Machine Woven
Backing
No Backing
Printed Design
No
Outdoor Safe
No
Machine Washable
No
Durable/Performance Rated
No
Description
Introduce your home to the timeless style of the Ankara area rug. This traditional-inspired design features a polypropylene construction, making it an ideal choice for a busy and high-traffic area. Machine-woven in Turkey, this medium pile rug is designed to hold up against regular wear and tear, while still providing a comfortable and luxurious feel underfoot. Plus, its long-lasting colors won't fade in direct sunlight or when exposed to heavy foot traffic. And with easy spot cleaning instructions, you can keep this piece looking like new for years to come. Add the Ankara area rug to your living space today for an updated traditional look that will bring warmth and comfort into any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.