
Ankara AKR-2337 Machine Crafted Area Rug
Mfr # AKR2337-5373
Zoro # G010335922
product price: $80.35
/ea
Free Shipping & Returns
Key Features
Color
Sky Blue, Mustard, Rust, Off-White, Light Gray, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AKR2337-5373
Zoro #
G010335922
UPC #
192201290790
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.31 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.5 in
Details
Color
Sky Blue, Mustard, Rust, Off-White, Light Gray, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
7.7 lb
Sub Style
Updated Traditional
Construction
Machine Woven
High/Low Texture
No
Printed Design
No
Machine Washable
No
Backing
No Backing
High Traffic Compatible
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Has Fringe
No
Primary Color
Pale Slate
Description
Add a touch of timeless beauty to your home with the Ankara area rug. Woven in Turkey using machine construction, this updated traditional style rug is sure to elevate any room in your home with its sophisticated charm. The medium pile height and polypropylene material make it ideal for high traffic areas and the spot cleanable design makes it easy to care for. For added protection, we recommend using a rug pad under the Ankara area rug. Bring a touch of elegance into your home today with this stunning piece!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.