Zoro Homepage

Ankara AKR-2345 Machine Crafted Area Rug

  • Mfr # AKR2345-710103

  • Zoro # G110335839


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Color
Medium Brown, Mustard, Light Gray, Light Beige, Cream
Shape
Rectangle
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Length (In.)
122.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKR2345-710103
Zoro #
G110335839
UPC #
889292225663
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.5 in
Size
7 ft 10 in x 10 ft 2 in

Details

Color
Medium Brown, Mustard, Light Gray, Light Beige, Cream
Shape
Rectangle
Material
Face: 100% Polypropylene; Warp: 100% Jute
Features
Machine Crafted
Weight
16.82 lb
Includes
Care Label
Has Fringe
No
Durable/Performance Rated
No
Primary Color
Natural
Outdoor Safe
No
High/Low Texture
No
Machine Washable
No
High Traffic Compatible
Yes
Sub Style
Minimalist
Printed Design
No
Backing
No Backing
Construction
Machine Woven
Style
Modern

Description

Introduce a dash of minimalist modern elegance to your space with our Ankara area rug. Expertly machine woven in Turkey, this polypropylene rug promises a medium pile that's perfect for high-traffic areas in your home. Its robust construction ensures it retains its beauty for years while offering a soft underfoot feel. We recommend the use of a rug pad for added grip and longevity. And don't worry about spills and stains ? all it takes is a bit of mild detergent to spot clean this stunning piece back to perfection. Enhance your living room or bedroom with the Ankara area rug today and experience the delightful fusion of comfort, durability, and style!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.