
Ankara AKR-2347 Machine Crafted Area Rug
Mfr # AKR2347-679
Zoro # G910335787
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Color
Mustard, Medium Brown, Tan, Light Beige, Cream
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AKR2347-679
Zoro #
G910335787
UPC #
889292225717
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.31 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.5 in
Details
Color
Mustard, Medium Brown, Tan, Light Beige, Cream
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
12.43 lb
Features
Machine Crafted
Has Fringe
No
Construction
Machine Woven
Durable/Performance Rated
No
Sub Style
Minimalist
Primary Color
Pearl
Machine Washable
No
High/Low Texture
No
Printed Design
No
Backing
No Backing
Outdoor Safe
No
High Traffic Compatible
Yes
Description
Introduce a touch of modern elegance into your living space with the Ankara Area Rug. Woven in Turkey, this rug is constructed from hard-wearing polypropylene, making it an excellent choice for high-traffic areas in your home. Its medium pile offers a soft and comfortable surface underfoot. The minimalist modern design perfectly blends with various decors, adding a chic look to your interiors. We recommend using this piece with a rug pad for added safety and longevity. Plus, maintenance is effortless ? all you need is to spot clean it using mild detergent when necessary. Add the Ankara Area Rug to your home for an instant style upgrade!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.