
Ankara AKR-2348 Machine Crafted Area Rug
Mfr # AKR2348-527
Zoro # G110335860
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Color
Medium Brown, Rust, Mustard, Light Gray, Light Beige, Cream
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AKR2348-527
Zoro #
G110335860
UPC #
889292225731
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.31 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.5 in
Details
Color
Medium Brown, Rust, Mustard, Light Gray, Light Beige, Cream
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
7.7 lb
Features
Machine Crafted
Sub Style
Minimalist
High/Low Texture
No
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
No
Construction
Machine Woven
Outdoor Safe
No
Durable/Performance Rated
No
Backing
No Backing
Primary Color
Pearl
Printed Design
No
Description
The Ankara area rug is the perfect addition to any modern living space. This minimalist design, made from polypropylene and machine woven in Turkey, features a medium pile that is great for high-traffic areas. The rug provides cushioning and comfort while also adding an understated touch of style. For best results, use with a rug pad to extend the life of your rug and protect your floors. Spot clean with mild detergent for easy maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.